- Metaltech "Contractor Series" 8 In
- Heavy Duty Caster Wheel with Foot Brake Durable Heavy Duty Double Locking wheels Cast Iron hub with grease fitting adapter
- 750 LBS Capacity Use on concrete floors 8 In wheel size
- Use with exterior scaffolds (Standard or Walk Thru Arch Frames)
- Meets OSHA Requirements
- A scaffolding can support heavy loads but requires a solid foundation
- When the scaffolding is assembled on concrete floor, wheels or base plates are recommended
- If the scaffolding is assembled along an external wall, adjustable leveling jacks nailed on beams are advised.
Metaltech 8" Scaffold Caster - 750 lb. Cap. - M-MBC8
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 750 lbs |
| Weight | 13.7 lbs |
Product Details
| Type | Caster |
| Material | Steel |
| Description | Caster |
| Color | Silver |
| Manufacturers Part Number | M-MBC8 |
| Brand | Metaltech |