The 5507-19 7-foot Aluminum Decked ALUMA-PLANK® with a maximum load of 250 pounds including person and materials has perforated treads for slip resistance and is used with steel scaffolds.
Werner 7' Aluminum Decked Aluma-Plank 5507-19
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$367.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 81 in |
| Width | 19-1/4 in |
| Depth | 3 in |
| Weight Capacity | 50 lbs |
| Weight | 25 lbs |
Product Details
| Type | Platform |
| Color | Gray |
| Style | 5500 Series |
| Material | Aluminum |
| Description | Scaffold Plank |
| Manufacturers Part Number | 5507-19 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI |