Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430174

MPN #: 36252.0001

1.9 Litre Thermal Carafes, Thermal Carafe,Orn 1.85L 1Pk

Product Description
1.9 Litre Thermal Carafes
  • Holds 1.9 litres or 64 ounces (12 cups) of coffee or other hot beverage.
  • Unbreakable stainless steel interior and exterior.
  • Vacuum insulation keeps beverages hot for hours.
  • Brew through lid allows direct brewing.
  • Fits on BUNN Thermal Carafe and Twin Thermal Carafe brewers.
PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6.4 in
Depth8.2 in
Height8 in

Product Details

Capacity1.9 Liters oz
Manufacturers Part Number36252.0001
BrandBunn

Compliance & Certifications

CertificationsNSF