London Sip Glass Pour Over Carafe w/ Reusable Filter, 0.6 L
Write a Review
|
Questions & Answers (0)
Product Description
Looking for the perfect pour-over coffee carafe? Look no further! Our London Sip Pour Over Coffee Carafe is crafted from quality thermal shock-resistant borosilicate glass. It's equal parts stylish, durable, and functional.
The easy pour spout and the measurements on the side of the carafe help you brew consistently. No guesswork, just delicious coffee in every cup.
The included eco-friendly reusable stainless steel coffee filter minimizes waste and ensures you never run out of filters. Plus, the larger size allows the proper amount of grounds to be used for larger pours while leaving adequate room for the bloom and addition of water.
The pour over carafe's ergonomic handle is easy to hold and keeps your hand away from the heat. Available in 600ml and 1.2 L capacity so you can brew a quick cup on the go, or easily share with friends. Start pouring with London Sip today!
The easy pour spout and the measurements on the side of the carafe help you brew consistently. No guesswork, just delicious coffee in every cup.
The included eco-friendly reusable stainless steel coffee filter minimizes waste and ensures you never run out of filters. Plus, the larger size allows the proper amount of grounds to be used for larger pours while leaving adequate room for the bloom and addition of water.
The pour over carafe's ergonomic handle is easy to hold and keeps your hand away from the heat. Available in 600ml and 1.2 L capacity so you can brew a quick cup on the go, or easily share with friends. Start pouring with London Sip today!
PRICE
$49.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/16 in |
| Height | 7-1/16 in |
Product Details
| Capacity | 0.6 oz |
| Material | Glass |
| Package Quantity | 1 |
| Description | Carafe |
| Color | Clear |
| Manufacturers Part Number | GC600 |
| Brand | London Sip |