Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3190966

MPN #: GWMSCWS6SAEMM

Gearwrench® 59 Piece 6-Point Combination Wrench & Hex Key Modular Set

Product Description
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. The 59 piece 6 point combination wrench and hex key set in a foam storage tray is one of the wide collection of Gearwrench® Modular Sets. These chemical and solvent resistant foam trays are designed to fit in a wide range of tool storage systems, including our GSX storage line of products. The foams are in contrasting orange and black with high visibility size markings for easy tool identification. Each of the tools fits in a custom cutout that provides optimal protection, organization, and accessibility.

Features:
  • 6 point box end wrench design for secure fit on hex fasteners, and 15° offset for better access in tight spaces
  • Off-corner loading design on box end provides better grip and reduces fastener rounding
  • Bright, full polish chrome finish wipes easily clean to resist rust and corrosion
  • Manufactured from alloy steel for better strength and longer tool life
  • Hard stamped size marking
  • Magnetic end keeps the hex key attached to the fastener in tough conditions, and ball end design provides increased access with an entry angle of 25 degrees
  • Hex Keys of SAE/MM/Torx made with alloy steel for maximum strength and to resist rotational distortion
  • Meets or Exceeds ASME Requirements
  • Includes premium precut foam storage tray with high visibility size markings for organization
  • Lifetime warranty on the tools only
Includes:
  • (14) SAE 6 Point Combination Static Wrenches: 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (14) Metric 6 Point Combination Static Wrenches: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (13) SAE Magnetic Long Arm Ball End Hex Keys: 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"; (9) Metric Magnetic Long Arm Ball End Hex Keys: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (9) Torx Magnetic Long Arm Ball End Hex Keys: T10, T15, T20, T25, T27, T30, T40, T45, T50


PRICE
$299.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
SizeVarious (Set)
Opening SizeVarious (Set) in

Product Details

TypeCombination Wrench Set
Socket/Wrench Points6
Measuring SystemSAE(Fractional), Metric(MM)
Number of Pieces59
ColorMulti-colored
Manufacturers Part NumberGWMSCWS6SAEMM
Opening TypeOpen/Box
BrandGearwrench