Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB2939920

MPN #: 80792

Gearwrench® 19 Piece 12 Point Standard SAE Mechanics Tool Set With 1/2" Drive Tang

Product Description
The Gearwrench® mechanics tools have all been designed with the professional user in mind to increase productivity, access, and strength. The ratchets and sockets are made from premium alloy steel and feature a full polish chrome finish that resists rust and corrosion. Large, hard-stamped markings allow for easy identification and can be easily recognized as SAE (double line) or metric (knurled line). Additionally, the off-corner loading design puts force on the flats of fasteners for improved durability and reduced fastener rounding.

Features:
  • 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
  • Better access to tight spaces from a teardrop low-profile head and flush-mounted on/off switch
  • Sockets feature off-corner loading technology designed to reduce fastener rounding
  • Hard stamped size markings
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Includes blow mold case for storage and organization
  • Meets or exceeds ASME specifications


PRICE
$99.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Socket Depth StyleStandard
Set Size Range3/8" - 1-1/4"
Drive Size1/2 in

Product Details

Socket/Wrench Points12
Measuring SystemSAE
Number of Pieces19
MaterialAlloy Steel
DescriptionSAE Mechanic Tool Set
RatchetingYes
ColorSilver
Manufacturers Part Number80792
BrandGearwrench