Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Gearwrench

Model # :WBB3191009

MPN #: MEGAMODMRO

Gearwrench® 42"W x 25-3/8"D x 41"H Mechanics Tool Set in Modular Trays w/Storage, 614 Piece

Product Description
Introducing MEGAMOD: Tool sets built around what you need and want. Each set has been individually curated to contain the right tools for the job, organized in the most efficient way possible. The ultimate master mechanics tool set is at your fingertips.

Features:
  • Comprehensive 614 piece set mix of mechanics hand tools including drive tools, sockets, bit sockets, wrenches, ratcheting wrenches, pliers and screwdrivers
  • 90-tooth ratchet gear delivers a 4° swing arc to turn a fastener in tight confines
  • 72-tooth ratcheting wrenches with a 5° swing arc with off-corner loading design on box end provides better grip and reduces fastener rounding
  • Flex head ratcheting wrenches with flex head that tilts up to 180 degrees at any interval
  • Reversible ratcheting wrenches with compact reversing lever allows for quick changes without removing ratcheting box end from fastener
  • Tri-lobe ergonomic dual material handle Phillips® and slotted screwdrivers for optimal balance of strength and comfort
  • Precision engineered hex and ball-end hex bit sockets with bits made of S2 steel for added strength and better fastener fit
  • Professional assortment of ergonomic dipped grip handle pliers with tongue and groove, slip joint, linesman's, diagonal cutting, and long nose
  • 42" 11 drawer GSX mobile work station offers 19,000 cubic inches of storage capacity and a built-in charging station
  • Set ships in 2 pallets and tools and pre-cut custom foam storage trays ship un-assembled
  • Full lifetime warranty on all hand tools and a 5 year warranty on the mobile workstation


PRICE
$4,499.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth25-3/8 in
Height41 in
Weight471 lbs
Gauge20 ga

Product Details

TypeMobile
ColorMulti-colored
Number of Drawers11
Capacity19000
Slide TypeBall Bearing
MaterialSteel
Manufacturers Part NumberMEGAMODMRO
BrandGearwrench

Warranty

Warranty5 yr