Malish 19" Tri-Lok Economy Pad Driver w/Riser & Universal Clutch Plate Complete
Write a Review
|
Questions & Answers (0)
Product Description
Malish 19" Tri-Lok Economy Pad Driver w/Riser & Universal Clutch Plate Complete - 789219NP92
19" Economy Pad Driver for 20" Floor Machine. Patented design combines the NP-9200 TRU-FIT® Universal Clutch Plate, built-in riser and a triangular showerfee system for a cost-effective pad driver capable of handling the toughest jobs. Drives all standard or economy floor pads and bonnets.
19" Economy Pad Driver for 20" Floor Machine. Patented design combines the NP-9200 TRU-FIT® Universal Clutch Plate, built-in riser and a triangular showerfee system for a cost-effective pad driver capable of handling the toughest jobs. Drives all standard or economy floor pads and bonnets.
PRICE
$80.95
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Pad Size | 19 in |
Product Details
| Type | Pad Driver |
| Color | Tan |
| For Use With | 20" - 175 & 175/300 RPM Swing Buffer Type Floor Machine |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Holds Floor Pads |
| Pad Shape | Round |
| Manufacturers Part Number | 789219NP92 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 175 - 300 rpm |
| Brand | Malish |