Global Industrial
Model # :WB261168
Global Industrial 20" Burnisher Pad, Low Freq., Hard Finish - 5 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
GLOBAL INDUSTRIAL FLOOR BURNISHERS
20" Natural Hair Blend Burnisher Pad
Pad is made using 100% recycled polyester fiber with 80% post consumer waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Burnisher pad is for use with machines up to 3,000 RPM. Burnishing pad contains a high content of natural fibers. Ideal for minimal burnishing on hard surfaces. Sold 5 per case.
20" Natural Hair Blend Burnisher Pad
Pad is made using 100% recycled polyester fiber with 80% post consumer waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Burnisher pad is for use with machines up to 3,000 RPM. Burnishing pad contains a high content of natural fibers. Ideal for minimal burnishing on hard surfaces. Sold 5 per case.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 20 in |
Product Details
| Type | Burnishing Pad |
| Material | Natural Fiber |
| Package Quantity | 5 |
| Description | For Hard Finishes |
| Pad Shape | Round |
| Color | Tan |
| Application | Burnishing |
| Manufacturers Part Number | 261168 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 3000 rpm |
| Brand | Global Industrial |