Lyon® 1901 24" High Metal Counter Stool, Dove Gray Powder Coat
Write a Review
|
Questions & Answers (0)
Product Description
We've reimagined our classic Lyon® industrial metal counter stool with a touch of modern style. The 1901 stool boasts a generously sized square seat with rounded corners, setting new standards in seating comfort. Perfection lies in the details and we have designed a durable metal counter height stool with great features. These stackable metal counter stools deliver both resilience and aesthetic charm across various applications. Order now and redefine your space with an upgrade to the future of comfortable and stylish seating.
Durable Construction
Crafted from 14-gauge steel, these industrial steel counter stools are built to withstand the rigors of any environment. Channel braces provide extra stability and double as convenient footrests. The 1901 24 inch metal counter stool is designed to last. Choose from Dove Gray, Vulcan Black, or Red Baron powder coat paint finishes to match your style. The powder coat paint will help protect your metal counter height bar stool from everyday use.
Modern Features
Our 1901 square metal counter stool comes with flared legs, making stacking and storing a breeze. The diamond pattern perforation not only offers ergonomic support but also ensures optimal ventilation. Stay comfortable and cool, even during long hours.
What Are Counter Stools?
A "counter stool" is defined primarily by its height and purpose. Designers craft these stools for comfortable seating at counters and kitchen islands, usually with a height range of 24 to 26 inches, striking a balance between standard chairs and bar stools. This height accommodates casual dining, quick meals, and kitchen conversations while neatly fitting under counters to save space. Their modern style complements various kitchen aesthetics, making them a versatile and functional choice for counter seating.
Applications
This 24 inch metal stool is a versatile seating solution that finds its place in a wide range of applications. Whether you're furnishing a trendy bar, a bustling restaurant, a contemporary kitchen, or even a stylish home, these modern steel counter stools are up to the task. Their durable metal construction ensures they can withstand heavy daily use in commercial settings, making them ideal for bars and restaurants. In a home setting, these farmhouse metal counter stools bring an industrial-chic flair to kitchens or home bars.
The sleek and minimalist design of metal backless counter stools can also complement modern office spaces, providing impromptu seating options in work or collaborative areas. With their ability to blend seamlessly with various décor styles, these modern metal counter stools offer both versatility and aesthetic appeal across multiple applications.
Durable Construction
Crafted from 14-gauge steel, these industrial steel counter stools are built to withstand the rigors of any environment. Channel braces provide extra stability and double as convenient footrests. The 1901 24 inch metal counter stool is designed to last. Choose from Dove Gray, Vulcan Black, or Red Baron powder coat paint finishes to match your style. The powder coat paint will help protect your metal counter height bar stool from everyday use.
Modern Features
Our 1901 square metal counter stool comes with flared legs, making stacking and storing a breeze. The diamond pattern perforation not only offers ergonomic support but also ensures optimal ventilation. Stay comfortable and cool, even during long hours.
What Are Counter Stools?
A "counter stool" is defined primarily by its height and purpose. Designers craft these stools for comfortable seating at counters and kitchen islands, usually with a height range of 24 to 26 inches, striking a balance between standard chairs and bar stools. This height accommodates casual dining, quick meals, and kitchen conversations while neatly fitting under counters to save space. Their modern style complements various kitchen aesthetics, making them a versatile and functional choice for counter seating.
Applications
This 24 inch metal stool is a versatile seating solution that finds its place in a wide range of applications. Whether you're furnishing a trendy bar, a bustling restaurant, a contemporary kitchen, or even a stylish home, these modern steel counter stools are up to the task. Their durable metal construction ensures they can withstand heavy daily use in commercial settings, making them ideal for bars and restaurants. In a home setting, these farmhouse metal counter stools bring an industrial-chic flair to kitchens or home bars.
The sleek and minimalist design of metal backless counter stools can also complement modern office spaces, providing impromptu seating options in work or collaborative areas. With their ability to blend seamlessly with various décor styles, these modern metal counter stools offer both versatility and aesthetic appeal across multiple applications.
PRICE
$86.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-11/16 in |
| Depth | 17-11/16 in |
| Height | 24 in |
| Weight Capacity | 500 lbs |
| Seat Width | 14 in |
| Seat Depth | 14 in |
| Seat Height | 23-11/16 in |
| Base | 4 Legged |
Product Details
| Assembly Required | No |
| Type | Counter Height Stool |
| Frame Color Family | Gray |
| Color | Gray |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Dove Gray |
| Casters Included | No |
| Package Quantity | 1 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | DD231800 |
| Back Style | Backless |
| Seat Material | Steel |
| Brand | Lyon |