Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB2950130

MPN #: 27624.1000

Allpoints 1901137 Faucet, Dispenser, Shank & Nut For Bunn-O-Matic

Product Description
  • Color: Black
  • Material: Plastic
  • Height: 5"
  • Includes: Union, Shaft 0-Ring, Shank Nut
  • Outlet: 3/4"
PRICE
$41.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number27624.1000
TypeParts
BrandBunn