- Color: Silver
- Material: Stainless Steel
- Width: 14 3/4" | 375 mm
- Inner Diameter: 7/8" | 22 mm
- Thickness: 3/32" | 2 mm
- Depth: 14 3/4" | 375 mm
Allpoints 1031153 Screen, Filter (W/Hole) For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$355.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 21A281 |
| Type | Fryer Parts |
| Brand | Ultrafryer |