Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB2950972

MPN #: 34559.0003

Allpoints 1901269 Basket, Brew (S/S) For Bunn-O-Matic

Product Description
    Material: Stainless Steel
  • Outer Diameter: 7 5/8" Top | 194 Mm Top
  • Includes: Removable Basket With Splash Guard, # 190-1120
  • Depth: 5" | 127 Mm
PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number34559.0003
TypeParts
BrandBunn