- Material: Stainless Steel
- Height: 2 5/8" | 67 mm
- Inner Diameter: 2 7/8" | 73 mm
- Outer Diameter: 3 3/8" | 85 mm
Allpoints 1021113 Basket, Drain, Spin & Seal
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.90
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1021113 |
| Type | Drains |
| Brand | AllPoints |