Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sloan

Model # :WBB252556

MPN #: ETF-80-4-B-BDT

Sloan® ETF-80-4B-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Black

Product Description
Sloan ETF80 4 B BDT Chrome

Sensor Activated Electronic Hand Washing Faucet for Tempered or Hot/Cold Water Operation with 4" Trim Plate. Box Mount with Below Deck Thermostatic Mixing Valve.

  • Trim Plate for 4" Center-Set Sink
  • Box Mount furnished with EL-248-40
  • Below Deck Thermostatic Mixing Valve
PRICE
$1,315.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5.75 in
Weight9 lbs
Inlet Connection3/8 in
Centers4 in
Spout Reach5-1/8 in
Deck Plate4 in

Product Details

Transformer TypeBox Mount
ColorBlack
Power SupplyBox Mount Transformer
Gallons per Minute0.5 gal/min
Liters per Minute1.89 LPM
StyleBelow Deck Thermo Mixer
Mounting LocationDeck
FinishChrome
MaterialBrass
Surgical Bend SpoutNo
Manufacturers Part NumberETF-80-4-B-BDT
Faucet Holes3
Handle StyleSensor
Mixing ValveIncluded
BrandSloan

Compliance & Certifications

Lead Free CompliantYes
ADA CompliantYes