Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BKI (Barbeque King)

Model # :WBB2951524

MPN #: H0004

Allpoints 36200 Bracket Folding

Product Description
  • Bracket Folds Down When Not In Use
  • Shelf Is Removed By Simply Sliding Up
  • Ideal For Cutting Boards
  • Vertical Hole Centers 3 15/16"
  • Horizontal Hole Centers 2 3/16"
  • Weight Capacity
  • 250 Lbs Per Set Of Two
  • Note: Hardware Is Not Included
PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberH0004
TypeHardware
BrandBKI (Barbeque King)