Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ansell

Model # :WBB310112

MPN #: 224-8

Chemi-Pro® Supported Neoprene Gloves, Ansell 87-224-8, 1 Pair - Pkg Qty 12

Product Description
Extra chemical protection and durability for more demanding applications. Unique dipping process combines neoprene over natural rubber latex for increased protection against a wide range of chemicals. 27 mils thick for extra ruggedness, durability and protection against physical hazards. Diamond pattern provides added grip on wet or dry surfaces. Cotton flock lining absorbs perspiration and increases worker comfort. Medium duty glove. Applications: Applying Sealers, Body Painting, Use of cleaning tools and robotic equipment.

PRICE
$61.20  Sold in packages of 12 / $5.10 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width0.222 in
Weight0.2 lbs
SizeM
GripReversed Lozenge
Thickness27 mil

Product Details

Abrasion LevelA3
ApplicationChemical Handling, Fiberglass Lay-up, Sheet Metal Assembly
ResistanceChemical
Cuff StylePinked
MaterialNatural Rubber Latex, Neoprene Blend
Latex FreeNo
Manufacturers Part Number224-8
Coating MaterialRubber, Latex
Cut Level1
BrandAnsell
TypeNeoprene Gloves
ColorBlue
SeriesAlphaTec 87-224
Anti StaticNo
UsageChemical Handling, Fiberglass Lay-up, Sheet Metal Assembly
Package Quantity1 Pair
DescriptionChemi-Pro® Supported Neoprene Gloves
TextureRaised Diamond
Lining MaterialFlocked
Glove Size8

Compliance & Certifications

EN 388X120
CertificationsCE0493, EN388:2016 2120A, EN ISO 374-1:2016, Type A, EN ISO 374-5