Americana® Full Brim replacement suspension.
Features:
- Secure-Fit Ratchet Replacement Suspension
- Fits Omega360® safety helmet
- Adjusts to over 40 different head sizes, 6-1/2 - 8
Weights & Dimensions
| Size | 6-1/2 to 8 |
Product Details
| Type | Ratchet Replacement Suspension |
| Package Quantity | 12 |
| Description | 4-Point Mega Ratchet Replacement Suspension |
| Color | Gray |
| Series | I-675R |
| Manufacturers Part Number | WEL19460GY |
| For Use With | Americana Full Brim |
| Suspension | 4 pt. Ratchet |
| Brand | Delta Plus |
Compliance & Certifications
| Certifications | ANSI/ISEA Z89.1-2014 |