Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Duke

Model # :WBB2948152

MPN #: 175768

Allpoints 1971156 Orifice, Upper Rear, #51, Lp For Duke Manufacturing

Product Description
  • Color: Red
  • Material: Brass
  • Thread: 11/32-32
  • Gas Type: Lp Gas
  • Orifice Size: 51
PRICE
$32.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number175768
TypeGas
BrandDuke