- Color: Gray
- Material: Plastic
- Length: 5 5/8" | 143 Mm
- Width: 4" | 102 Mm
- Voltage: 24 V Ac
- Depth: 1 5/8" | 41 Mm
- Gas Type: Lp Gas
- Ansi-Accredited: Y
- Time: 7 Sec
Allpoints 1971161 Module, Ignition, 24V, Lp For Duke Manufacturing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 175872 |
| Type | Valve, Valve Part |
| Brand | Duke |