Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Duke

Model # :WBB2948756

MPN #: 175540

Allpoints 1971165 Fitting, Brass, Supply Tube For Duke Manufacturing

Product Description
    Material: Brass
  • Length: 1-1/2"
  • National Pipe Thread: 1/2" Inlet
  • Compression: 7/16" Outlet
PRICE
$11.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number175540
TypeGas
BrandDuke