- Color: Blue
- Material: Brass
- Thread: 46454
- Orifice Size: 30
Allpoints 1971176 Orifice, Lower Burner, #30, Nat For Duke Manufacturing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 176404 |
| Type | Gas |
| Brand | Duke |