Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dormont

Model # :WBB2952084

MPN #: 1675BPQ36

Allpoints 1571111 Connector, Gas (3/4"X36") For Dormont Mfg

Product Description
    Length: 36"
  • Size: 3/4" Npt Fittings
  • Coating: Plastic
  • Includes: Heavy Duty Gas Hose, Snap Fast Disconnect |
  • Street Elbow
PRICE
$375.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1675BPQ36
TypeGas
BrandDormont