- Length: 12 1/2" | 318 Mm | 18" Detachable Leads | 457 Mm
- Detachable Leads
- Width: 4 11/16" | 119 Mm
- Height: 2 7/8" | 73 Mm
- Voltage: 220 V Ac
- Electrical Wattage: 300 Maximum
- Capacity: 1.5 L | 50 Oz
Allpoints 1241013 Evaporator, 230V, 300W Max For Standard Keil
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2712-0021-1000 |
| Type | Hardware |
| Brand | Standard Keil |