Dexter Russell 19750 - Pie Knife, High Carbon Steel, Stamped, 4.5"L 1/2" x 2 1/4"
Write a Review
|
Questions & Answers (0)
Product Description
Traditional turners and spatulas for those who prefer the warmth and feel of a real wood handle. Features a quality stainless steel blade that is precision ground for just-right flexibility and durability. Natural rosewood handles are secured to the blade with brass compression rivets. Made in USA.
PRICE
$20.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Weight | 1/8 lbs |
| Handle Length | 4-1/2 in |
| Blade Length | 4-1/2 in |
| Blade Width | 2-1/4 in |
Product Details
| Handle Material | Rosewood |
| Type | Stamped |
| Series | Dexter Traditional |
| Symbols | Made in USA |
| Material | High Carbon Steel |
| Description | Pie Knife |
| Manufacturers Part Number | 19750 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |