Ergodyne® 19792 Squids® 3790 Tool Shackle, Small, Stainless Steel, Silver, 2-Pack,
Write a Review
|
Questions & Answers (0)
Product Description
Ergodyne® 19792 Squids® 3790 Tool Shackle, Small, Stainless Steel, Silver, 2-Pack,
Stainless steel U shaped shackles connect to waisted tools (tapered mid sections) or tools with captive holes, creating clean, secure attachment points for tethering.Stainless steel (#304) materialOne step retrofit attachment for tethering pointConnects around midsection of a waisted toolSecure by adding a drop of adhesive and tighteningMaximum safe working capacity: 15lbs (6.8kg)Telecommunications,Municipalities,Construction,Utilities,Wind Energy,Oil & Gas,Power Generation,Railway
Stainless steel U shaped shackles connect to waisted tools (tapered mid sections) or tools with captive holes, creating clean, secure attachment points for tethering.Stainless steel (#304) materialOne step retrofit attachment for tethering pointConnects around midsection of a waisted toolSecure by adding a drop of adhesive and tighteningMaximum safe working capacity: 15lbs (6.8kg)Telecommunications,Municipalities,Construction,Utilities,Wind Energy,Oil & Gas,Power Generation,Railway
PRICE
$8.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Small |
Product Details
| Style | Tool Trap |
| Type | Tool Shackle |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Squids® 3790 Tool Shackle |
| Color | Silver |
| Manufacturers Part Number | 19792 |
| Brand | Ergodyne |