Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edlund

Model # :WBB2950908

MPN #: I013

Allpoints 1981160 Insert, Knife Rack, Kr698-700 For Edlund

Product Description
  • Color: Black
  • Material: Plastic
  • Length: 12" | 305 Mm
  • Width: 2-1/2" | 64 Mm
  • Height: 2" | 51 Mm
  • Type: 10 Straight Slots
  • Nsf Certified: Y
PRICE
$83.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberI013
TypeParts
BrandEdlund