Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edlund

Model # :WBB2007236

MPN #: KR-50

Edlund KR-50 - Knife Rack, 12" Skirting, Stainless Steel, Black Insert

Product Description
Operators can fully integrate their knife usage/storage into their HAACP program with the Edlund KR-50 color-coded knife racks. NSF Component Certified, dishwasher safe and replaceable colored inserts provide the ultimate solution in knife handling and storage.

Features:
  • NSF Component Certified
  • Fully enclosed in stainless steel for increased sanitation
  • Smaller knife rack with 12 inch skirt holds 1 cleaver and 4 chef knives or 6 chef knives or 8 slicers or 12 paring knives and 1 round or diamond steel
  • Made in U.S.A.
PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/4 in
Width6-1/2 in
Height3-1/5 in
Weight3 lbs
Size12"L

Product Details

Made in the USAYes
MaterialStainless Steel
Package Quantity1
DescriptionKnife Rack
Manufacturers Part NumberKR-50
BrandEdlund

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNSF Certified