Coaxial Cable
Nominal Outside Diameter
Jacket Type
Brand
Length
Material
Gauge
Color
Price
Related Products
Southwire 49275145 18/5 Sprinkler Black, 500 ft Made using solid 18-gauge bare copper conductors with PVC insulation, twisted with overall polyethylene jacket for long lasting durability. Used in field and central controls for underground sprinkler systems. Suitable for direct burial on applications up to 30 volts. Number of conductors is 5 . Length is 500 ft. . Gauge is 18 . Color is Black .
THHN 4 Gauge Building Wire, Stranded Type, Blue Applications Southwire SIMpull THHN ® or THWN-2 conductors are primarily used in conduit and cable trays for services, feeders, and branch circuits in commercial or industrial applications as specified in the 2008 National Electrical Code. When used as Type THHN, or T90 Nylon conductor is suitable for use in dry locations at temperatures not to exceed 90 °C. When used as Type THWN-2 or TWN75, conductor is suitable for use in wet or dry locations at temperatures not to exceed 90 °C or not to exceed 75 °C when exposed to oil. ...
Grounding Clips are used to connect the grounding conductor of non-metallic sheathed cable to outlet boxes, or for connecting the grounding jumper from a receptacle to an outlet. They are intended to be installed on the top edge of a box to hold #10, #12 or #14 AWG copper wire. They can also be used to hold #10 or #12 AWG aluminum grounding conductors against the side wall. Material is Carbon Steel. Application: Secures Grounding Conductors in Outlet Boxes For Use With: Aluminum & Copper Conductors
18/2 Thermostat Black Applications Southwire's Thermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications, bell and alarm systems. Specifications CL2- Power Limited per NEC Article 725. MP- Multi Purpose Cable per Articles 725, 760, and 800. CM-Communication Cable per Article 800 Sunlight Resistant, PVC Insulation, and Solid Bare Copper per UL Standard 13 RoHS Compliant OSHA Acceptable. Construction Southwire Thermostat Wire is manufactured using solid copper conductors with 6 mils of polypropylene insulation. The conductors are paralleled and ...
THHN 6 Gauge Building Wire, Stranded Type, Green Applications Southwire SIMpull THHN ® or THWN-2 conductors are primarily used in conduit and cable trays for services, feeders, and branch circuits in commercial or industrial applications as specified in the 2008 National Electrical Code. When used as Type THHN, or T90 Nylon conductor is suitable for use in dry locations at temperatures not to exceed 90 °C. When used as Type THWN-2 or TWN75, conductor is suitable for use in wet or dry locations at temperatures not to exceed 90 °C or not to exceed 75 °C when exposed to oil. ...