Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147549

MPN #: GC

L.H.Dottie® Ground Clip, Carbon Steel, 100 Pack

Product Description
Grounding Clips are used to connect the grounding conductor of non-metallic sheathed cable to outlet boxes, or for connecting the grounding jumper from a receptacle to an outlet. They are intended to be installed on the top edge of a box to hold #10, #12 or #14 AWG copper wire. They can also be used to hold #10 or #12 AWG aluminum grounding conductors against the side wall. Material is Carbon Steel.

Application:
  • Secures Grounding Conductors in Outlet Boxes
For Use With:
  • Aluminum & Copper Conductors


PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Trade Size10 - 14 AWG in

Product Details

TypeGrounding Clip
MaterialSteel
Package Quantity100
Manufacturers Part NumberGC
Fitting TypeClip
BrandL.H.Dottie