Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB1347259

MPN #: 1903-1-200-01

Kendall Howard™ 1U Cable Lacing Shelf

Product Description
The Kendall Howard 1U Cable Lacing Shelf is no ordinary shelf. It is designed to offer a supportive surface for cables when securing, routing, and organizing these connections to and from switches, patch panels, and other rackmount equipment. For versatile mounting, the 1U Cable Lacing Shelf can be placed above, below, behind, or in front of your network devices. As a result, valuable rack space is made available for other rack configuration needs. Managing cables on this lacing shelf is easy with the help of the Hook and Loop Cable Ties. Simply bundle cables to the 1U Cable Lacing Shelf with the Hook and Loop Cable Ties to add support, organization, and protection of your network cabling.

Features

  • 6" depth
  • Supports up to 10 lbs. of cables
  • 19" EIA 310-D compliant
  • Made in the USA
  • Limited Lifetime Warranty
PRICE
$21.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth6 in
Height1-3/4 in
Weight Capacity10 lbs
Weight2 lbs

Product Details

TypeCable Management
Rack Spaces1U
ColorBlack
MaterialSteel
DescriptionCable Lacing Shelf
Package Quantity1
Manufacturers Part Number1903-1-200-01
BrandKendall Howard

Warranty

WarrantyLifetime Limited