Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB1347261

MPN #: 1903-3-300-02

Kendall Howard™ 2U Finger Duct Cable Manager

Product Description
Designed for easy installation, the 2U Finger Duct Cable Manager provides the structure you need to safely organize and protect your network cables. The narrow open design is ideal for routing cables between patch panels and switches. Steel construction and a 3" depth make this cable manager perfect for high density cable applications with lasting stability. For added protection and storage, a cover is included to enclose the cables and create a clean look for your rack. Rear cut outs allow cables to pass through the back of the unit - a great feature when mounting two units back to back. If mounting two units back to back, the 2U Slotted Routing Cable Manager is another option for the rear installation. Make organizing and routing cables a snap with the 2U Finger Duct Cable Manager.

Features

  • Cable manager cover included
  • Narrow finger ducts for easy separation of cables
  • Durable, steel construction
  • Rack-mountable with standard rack hardware
  • 19" EIA 310-D compliant
  • Made in the USA
  • Limited Lifetime Warranty
PRICE
$42.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth3-1/16 in
Height3-1/2 in
Weight3 lbs

Product Details

TypeCable Management
Rack Spaces2U
ColorBlack
MaterialSteel
Package Quantity1
DescriptionFinger Duct Cable Manager
Manufacturers Part Number1903-3-300-02
BrandKendall Howard

Warranty

WarrantyLifetime Limited