Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB1347249

MPN #: 1903-1-001-01

Kendall Howard™ 1U Flat Cable Lacing Panel

Product Description
The Kendall Howard 1U Flat Cable Lacing Panel is a top choice for managing and routing cables to and from patch panels, switches or other networking devices. Designed with you in mind, this cable management panel was built to support and organize cables, providing easy access to connections without taking up much room in an already crowded area. Simply mount the panel above or below your networking device, secure cables to the numerous vertical and horizontal lacing slots with the help of the Hook and Loop Cable Ties, and see the difference the panel makes within your rack.

Features

  • Supports and relieves strain at connection points
  • Vertical and horizontal lacing slots
  • 19" EIA 310-D compliant
  • Made in the USA
  • Limited Lifetime Warranty
PRICE
$16.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth1/16 in
Height1-3/4 in
Weight1 lbs

Product Details

TypeCable Management
Rack Spaces1U
ColorBlack
MaterialSteel
Package Quantity1
DescriptionFlat Cable Lacing Panel
Manufacturers Part Number1903-1-001-01
BrandKendall Howard

Warranty

WarrantyLifetime Limited