Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB3126951

MPN #: ESDC-7836-1204

Kendall Howard® ESD Cabinet Shelf, 23"W x 10"D, Gray

Product Description
The Kendall Howard® ESD Cabinet 10"W x 23"D Shelf provides a solution to support items and devices securely inside the enclosed ESD Cabinet. This easy to install shelf is mounted to the inside of the cabinet via the louvered panel and supported with two screws to add to its rigidity and grounds the shelf. An ESD dissipative mat is also included with each shelf to provide an ESD safe storage option.

Features:
  • Easy install: This pegboard can be installed in seconds thanks to the simple locking system
  • ESD Mat: The included ESD mat ensures static dissipation and is complete with an adhesive backer to secure the mat to the shelf
  • 4-Point Mounting: The 4-point mounting system provides rigidity and reliable conductivity
  • Provides ESD protection
  • Includes ESD mat
  • 100 lb weight limit
  • Made in the USA
  • Limited Lifetime Warranty


PRICE
$309.95

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth10 in
Height1 in
Weight11 lbs

Product Details

Country of OriginUSA
FinishRaw
MaterialSteel
ColorGray
Manufacturers Part NumberESDC-7836-1204
BrandKendall Howard

Warranty

WarrantyLifetime Limited