Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wearwell

Model # :WB3263700

MPN #: 502.58x1x3BK

Wearwell® Rejuvenator Squared Interlocking Tile 5/8" Thick 1' x 3' Black

Product Description
Wearwell 502 Rejuvenator Connect 12"X36" Black

Rejuvenator Flooring offers 1'x3' (30 cm x 91 cm) tiles that interlock on all 4 sides to customize on-site virtually any flooring configuration. The interlock is incredibly effective--and also hidden--so the ergonomic floor you've created is seamless and stable underfoot. Having the ability to customize in 1 foot (30 cm) increments and finish off with beveled ramps [yellow or black] sets Rejuvenator Flooring apart from all others
  • Configure large areas quickly
  • Deep positive locking system keeps seams secure
  • 100% urethane construction
  • Meets USP 797 compliance standards
  • Overall thickness 5/8"

PRICE
$135.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
135.95
Buy 6 units - 10 units
129.95Save $6.00 (4%)
Buy 11+ units
125.95Save $10.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width1 ft
Size per Modular Piece12 x 36 in
Thickness5/8 in

Product Details

TypeInterlocking
Wet/Damp/Dry RatingDry
Component TypeMat Tile
ColorBlack
Surface MaterialPolyurethane
SeriesRejuvenator
Border Color FamilyBlack
Percent Recycled Content<10%
ESDNo
Backing MaterialPolyurethane
PatternRaised Square
ModularYes
EdgeStraight
AntimicrobialNo
Manufacturers Part Number502.58x1x3BK
Slip ResistantYes
BrandWearwell

Warranty

Warranty10 Year Resilience

Compliance & Certifications

Environmental ConditionsManufacturing