CoverMe 2" - 5-3/4" Large Rectangular Plastic Adjustable Hole Cover, Pack of 20
Write a Review
|
Questions & Answers (0)
Product Description
Save More Time. Use Less Tools.
Keep your project safe and moving along with our quick no tools required installation. Stay OSHA compliant with our beveled no-trip edge and high weight capacity covers. Keep money in your pocket by installing our covers in seconds not hours.
OSHA requires any hole two inches wide or greater to be covered on the job site, and CoverMe meets all OSHA requirements of a floor hole cover.
Keep your project safe and moving along with our quick no tools required installation. Stay OSHA compliant with our beveled no-trip edge and high weight capacity covers. Keep money in your pocket by installing our covers in seconds not hours.
OSHA requires any hole two inches wide or greater to be covered on the job site, and CoverMe meets all OSHA requirements of a floor hole cover.
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 |
| Width | 5-3/4 |
| Weight Capacity | 750 |
| Thickness | 2-1/8 |
Product Details
| Type | Adjustable Hole Cover |
| Color | Orange |
| Mounting Method | Adjustable Tension |
| Country of Origin | China |
| Material | Plastic |
| Package Quantity | 20 |
| Manufacturers Part Number | RT30-060 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Rectangular |
| Brand | CoverMe |
Compliance & Certifications
| Certifications | OSHA Compliant |