CoverMe 6" - 12" & 14" - 20" Round Plastic Corner For Diamond Cuts, Pack of 16
Write a Review
|
Questions & Answers (0)
Product Description
Save More Time. Use Less Tools.
Keep your project safe and moving along with our quick no tools required installation. Stay OSHA compliant with our beveled no-trip edge and high weight capacity covers. Keep money in your pocket by installing our covers in seconds not hours.
OSHA requires any hole two inches wide or greater to be covered on the job site, and CoverMe meets all OSHA requirements of a floor hole cover.
8 units of Round Corner 6-12", 8 Units of Round Corner 14-20" for Diamond Cuts Applications Surrounding Round Columns.
Keep your project safe and moving along with our quick no tools required installation. Stay OSHA compliant with our beveled no-trip edge and high weight capacity covers. Keep money in your pocket by installing our covers in seconds not hours.
OSHA requires any hole two inches wide or greater to be covered on the job site, and CoverMe meets all OSHA requirements of a floor hole cover.
8 units of Round Corner 6-12", 8 Units of Round Corner 14-20" for Diamond Cuts Applications Surrounding Round Columns.
PRICE
$90.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Round Corner |
| Mounting Method | Drop Into Space |
| Country of Origin | China |
| Material | Plastic |
| Package Quantity | 16 |
| Color | Orange |
| Manufacturers Part Number | RCSL6-020 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Triangular |
| Brand | CoverMe |
Compliance & Certifications
| Certifications | OSHA Compliant |