Features:
- Labels work with both laser and ink jet printers
- Permanent adhesive
- Labels stick to a variety of smooth surfaces including paper, corrugated, plastic, wood, glass and metal
- Easy to format Microsoft® Word
Model # :WBB3203841
MPN #: LL194RD
Weights & Dimensions
| Diameter | 2-1-1/2 in |
Product Details
| Style | Circle |
| Type | Laser Labels |
| Material | Acrylic |
| Package Quantity | 1200 |
| Color | Red |
| Manufacturers Part Number | LL194RD |