Features:
- Heat resistant adhesive resists jamming.
- Print labels on a laser printer.
- Easy to format Microsoft® Word template.
Model # :WBB3203862
MPN #: LL217SR
Weights & Dimensions
| Diameter | 2-1-1/2 in |
Product Details
| Style | Circle |
| Type | Laser Labels |
| Material | Acrylic |
| Package Quantity | 1200 |
| Color | Silver |
| Manufacturers Part Number | LL217SR |