Legend Valve® 2-1/2" P-200NL LegendPress Forged No Lead Brass Ball Valve - 101-009NL
Write a Review
|
Questions & Answers (0)
Product Description
Legend Valves LegendPress P-200 Ball valve is simply the best ball valve available. It is engineered with integrated press ends with deep sockets. It has the proven Viton® dual o-ring stem design. The P-200 series is suitable for multi-purppose applications including potable water systems.
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/7 in |
| Width | 6-6/7 in |
| Height | 5-1/5 in |
| Weight | 8 lbs |
| Size | 2-1/2 in |
Product Details
| Ratings | 300CWP (4"), 400CWP (1½" - 3"), 500CWP (1", 1¼"), 600CWP (1/2", 3/4") |
| Configuration | Press x Press |
| Material | Lead Free Brass |
| Valve Type | Ball |
| Connection Style | Press-Fit |
| Package Quantity | 1 |
| Manufacturers Part Number | 101-009NL |
| Brand | Legend Valve |
Warranty
| Warranty | 1 yr |