Legend Valve® 3/4" T-2006 No Lead, DZR Forged Brass PEX Ball Valve - 101-594NL
Write a Review
|
Questions & Answers (0)
Product Description
The T-2006 is a no lead forged brass PEX ball valve. The barbs are designed for both copper crimp and stainless steel cinch (ASTM F1807 / ASTM 2098) installation. It is compatible with both PEX and PERT pipe. It is a maintenance free ball valve with a dual O-ring stem design.
PRICE
$14.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 2-1/5 in |
| Height | 1-1/3 in |
| Weight | 0.4 lbs |
| Size | 3/4 in |
Product Details
| Ratings | 200 CWP, Max Temp 250°F |
| Configuration | PEX x PEX |
| Material | Lead Free Brass |
| Valve Type | Ball |
| Connection Style | Pex |
| Package Quantity | 1 |
| Manufacturers Part Number | 101-594NL |
| Brand | Legend Valve |
Warranty
| Warranty | 1 yr |