Bostitch 2-3/8" x .120 Ring Shank 28 Degree Framing Nails, 2000/Qty
Write a Review
|
Questions & Answers (0)
Product Description
Bostitch framing nails. Fits Bostitch model #F28WW, and other Bostitch models N80SB, and N88WW.
PRICE
$88.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8" |
| Gauge | 11 ga |
Product Details
| Padlock Capacity | 2-3/8" |
| Country of Origin | Import |
| Finish | Bright |
| Material | Steel |
| Package Quantity | 2000 |
| Manufacturers Part Number | S8DR-FH |
| Fastener Collation | 28 Degree |
| Brand | Bostitch |