3-1/4" Fastener Length, 0.120"Diameter Smooth Bright Finish.
DeWalt® 15 Degree Coil Framing Nails, 3-1/4" X .120" Smooth Galvanized, 2700/Qty
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4" |
Product Details
| Padlock Capacity | 3-1/4" |
| Country of Origin | Import |
| Finish | Galvanized |
| Material | Metal |
| Package Quantity | 2700 |
| Manufacturers Part Number | DWC12P120DG |
| Fastener Collation | 21 Degree |
| Brand | DeWalt |