Hudson Bearings 1-1/2" Carbon Steel Main Ball 4 Hole Flange Carbon Steel Housing BT-1 1/2CS
Write a Review
|
Questions & Answers (0)
Product Description
Hudson Bearings 1-1/2" Carbon Steel Main Ball with Four Hole Flange Carbon Steel Housing
1-1/2 inch carbon steel main ball rotates on a bed of eighty 1/8 inch support balls. Support cup is hardened and plated. The cover is also hardened and plated to resist rust. Hudson Bearings is an innovative domestic manufacturer of ball transfers. Flange-Mounted units feature a hardened and zinc plated mounting cup and a foam seal. Housing options include stainless steel with option for felt seal. Main and support ball options include stainless, nylon, phenolic, and delrin. Flange mounted transfers can be used in either ball up or down position.
1-1/2 inch carbon steel main ball rotates on a bed of eighty 1/8 inch support balls. Support cup is hardened and plated. The cover is also hardened and plated to resist rust. Hudson Bearings is an innovative domestic manufacturer of ball transfers. Flange-Mounted units feature a hardened and zinc plated mounting cup and a foam seal. Housing options include stainless steel with option for felt seal. Main and support ball options include stainless, nylon, phenolic, and delrin. Flange mounted transfers can be used in either ball up or down position.
PRICE
$18.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 1-13/16 in |
| Weight Capacity | 250 lbs |
| Weight | 1 lbs |
| Mounting Bolt Hole Diameter | 9/32 in |
| Ball Width Range | 3 in |
| Ball Diameter | 1-1/2 in |
| Bolt Spacing | 2-7/16 in |
Product Details
| Assembly Required | No |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | BT-1 1/2CS |
| Housing Material | Carbon Steel |
| Brand | Hudson Bearings |