Bostitch 2-3/16" x .092 Ring Shank 15 Degree Coil Siding Nails, 3600/Qty
Write a Review
|
Questions & Answers (0)
Product Description
The C7R90BDSS 15-degree Ring Shank Coil Siding Nails are made from stainless steel and have a blunt diamond point and ring shank. Use with BOSTITCH® tools N63CP, N64C, N66C, N66BC, N75C.
PRICE
$375.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/16" |
| Gauge | 11 ga |
Product Details
| Padlock Capacity | 2-3/16" |
| Country of Origin | Import |
| Finish | Steel |
| Material | Steel |
| Package Quantity | 3600 |
| Fastener Collation | 15 Degree |
| Brand | Bostitch |