DeWalt® 15 Degree Coil Framing Nail, 3" X .120" Smooth Bright, 2700/Qty
Write a Review
|
Questions & Answers (0)
Product Description
3" Fastener Length, 0.120"Diameter Smooth Bright Finish.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3" |
Product Details
| Padlock Capacity | 3" |
| Country of Origin | Import |
| Finish | Steel |
| Material | Steel |
| Package Quantity | 2700 |
| Manufacturers Part Number | DWC10P120D |
| Fastener Collation | 15 Degree |
| Brand | DeWalt |