DeWalt® 2-3/8" X .113" 21 Degree Ring Galvanized, Framing Nails, 2000/Qty
Write a Review
|
Questions & Answers (0)
Product Description
2-3/8" Fastening Length, .113" Diameter, and 21 degree ring shank nails.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8" |
Product Details
| Padlock Capacity | 2-3/8" |
| Country of Origin | Import |
| Finish | Bright Finish |
| Material | Steel |
| Package Quantity | 2000 |
| Manufacturers Part Number | DWRHS8DR113G |
| Fastener Collation | 21 Degree |
| Brand | DeWalt |