Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SpillTech

Model # :WBB2214674

MPN #: A55DRUM

SpillTech® 55 Gallon Open Head Tapered Lab Pack Drum with Lever Ring A55DRUM - Polyethylene

Product Description
Stock a SpillTech® 55 Gallon Open Head Drum with sorbents for emergency spill response, or use it to ship containers.

Affordable, versatile material handling solution: You'll find dozens of uses for this affordable container around your workplace. Fill it with your own supply of SpillTech® sorbents and position it as a spill kit. The lever lock closure lets you use it for safe storage, handling and transportation of hazardous materials. Keep one on-hand for biowaste disposal and incineration. Even use it as an original shipping container.

Features:
  • Quality construction made in the USA
  • Blow-molded HDPE construction resists extreme weather conditions and most chemicals; 100% recyclable and completely incinerable
  • United Nations (UN) Certified to HM-181; approved for use with Packing Groups I, II and III
  • UV Protection Package; UL 94HB Flammability Rating; FDA 21 CFR 177. 1520 Food Grade Quality
  • Operating temperature range -30 degrees F to 130 degrees F)
  • Stack tested three high at maximum weight capacity (24 hrs. ); drop tested at max weight @ 0 degrees F (48 hrs. )
  • Nestable for convenient storage


PRICE
$145.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Height40 in
Weight23.5 lbs
Diameter24 in

Product Details

ColorYellow
StyleTapered with Plastic Lever Lock
Capacity55 gal
MaterialHigh-Density Polyethylene
Package Quantity1
Manufacturers Part NumberA55DRUM
BrandSpillTech

Compliance & Certifications

CertificationsPacking Groups I, II and II, UV Protection Package, UL 94HB Flammability Rating,
UN Rating1H2/X100/S