Buyers 2.5" LED Amber Multi Mount Mini Strobe Light With 3 LED - 8891403
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 2.5 Inch Amber LED Strobe Light has three LEDs, 12 flash patterns, and includes synchronous and alternating functions. This strobe light comes with three mounting options: adhesive, surface, or bracket. This light is SAE J595 Class 2 rated, and is backed with a 5 year warranty.
PRICE
$68.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/4 in |
| Depth | 2-1/4 in |
| Height | 2-1/4 in |
| Size | 2.5" |
Product Details
| Type | LED |
| Number of Flash Patterns | 12 |
| Lens Color Family | Clear |
| Color | Amber |
| Amperage | 0.22 A |
| Number of LEDs | 3 |
| Style | Rectangular |
| Mounting Location | Surface |
| Wattage | 2.64 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | Surface Mounted Strobe Lights |
| Manufacturers Part Number | 8891403 |
| Respirator Connection Type | Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | SAE J595, IP67 |