Buyers 1" Clear Round Surface/Recess Mount Strobe Lights With 3 LED - 8892401
Write a Review
|
Questions & Answers (0)
Product Description
Surface/Recess Mounted Clear LED Strobe Lights from Buyers Products feature three high-intensity LEDs per strobe head and are designed to be surface or recessed mounted. They can also be installed inside a vehicle's headlights or tail lights. Each LED strobe light is SAE J595 Class 1 rated and CA13 certified. The 1 in. round strobe lights feature 12 adjustable flash patterns and include a black bezel. The lights are backed with a 5 year warranty. A chrome bezel and 90 degree black mounting bracket are sold separately.
PRICE
$55.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-4/7 in |
| Depth | 1-4/7 in |
| Height | 2/3 in |
| Size | 1" |
| Diameter | 1 in |
Product Details
| Type | LED |
| Number of Flash Patterns | 16 |
| Lens Color Family | Clear |
| Color | Clear |
| Amperage | 0.47 A |
| Number of LEDs | 3 |
| Style | Round |
| Mounting Location | Surface |
| Wattage | 5.64 W |
| Voltage | 12 V |
| Housing Color Family | Black |
| Description | Surface Mounted Strobe Lights |
| Manufacturers Part Number | 8892401 |
| Respirator Connection Type | Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | SAE J595 |